SKU:
ECL0401135S
MPN:
AE452W
£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from top quality M3 High Speed Steel and hardened throughout, these HSS hacksaw blades are capable of cutting even the most difficult materials with great accuracy and combine consistent high performance with long life.
Features and Benefits
• Made from super hardened material for durability and strength
• Standard 4mm fixing hole at each end for convenience
Typical Applications
• Metal
Attribute | Value |
---|---|
Blade Dimensions | 14"x1.1/2"x6TPI |
Blade Edge | Standard |
Blade Material | High Speed Steel |
Blade Shape | Straight |
Brand | Eclipse Blue |
For Use With | Hacksaw |
MFR Part No. | AE452W |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |