£0.52
Ex VAT
£0.62
Inc VAT
Product Details
Product Specification
Spare small blade for fretsaw. Ideal for cutting of wood and plastic. Spring steel blade with precision milled teeth. 18 teeth per inch.
Overall length 5"(125mm). Single blade.
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | Alloy Steel |
Brand | Eclipse Blue |
EAN | 5012095046301 |
For Use With | Fine Cutting Work |
UNSPSC Code | 27111501 |