SKU:
STT0402050A
MPN:
KBS1218-50
£1.70
Ex VAT
£2.04
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Constructed from M3 High-Speed Steel, the Starrett® bi metal hack saw blades will quickly and effectively cut through alloy and stainless steel. Ideal for interrupted cuts and bending stresses, the flexible back material ensures a reduction in breakage and fracture for a safer cutting solution.
Features and Benefits
• Tooth strength enables a faster and smoother cut
• Suitable for cuts in cramped places for a safer option
• Unbreakable during normal usage
Attribute | Value |
---|---|
Blade Dimensions | 12x1/2x18TPI |
Blade Length | 300mm |
Blade Material | Bi-Metal High Speed Steel |
Brand | Starrett |
EAN | 7891265677624 |
For Use With | Hacksaw |
MFR Part No. | BS121850 |
UNSPSC Code | 27111501 |