Eclipse Blue

FS16, Alloy Steel, Saw Blade, For Fine Cutting Work, 125mm

SKU:

ECL0400980K

MPN:

FS16

£0.64

Ex VAT

£0.77

Inc VAT

IN STOCK (50+)

    Product Details

    These spare blades are designed to suit Eclipse® fret saws. Suited for intricate cutting of wood, these blades are manufactured from carbon steel and can be purchased in varying specifications to suit your needs.


    Features and Benefits
    • Available in a range of thicknesses, width and teeth from 16-32TPI to suit your exact cutting needs
    • Suitable for cutting wood, bone fibre, ivory, horn and plastic for versatility of use
    • Blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke to deliver high speed, precise cuts every time
    • Manufactured from high quality carbon steel that has been forged, hardened and tempered for maximum durability


    Typical Applications
    • Carpentry
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Blade Length

    125mm

    Blade Material

    Alloy Steel

    Brand

    Eclipse Blue

    For Use With

    Fine Cutting Work

    MFR Part No.

    FS16

    UNSPSC Code

    27111501