£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
These spare blades are designed to suit Eclipse® fret saws. Suited for intricate cutting of wood, these blades are manufactured from carbon steel and can be purchased in varying specifications to suit your needs.
Features and Benefits
• Available in a range of thicknesses, width and teeth from 16-32TPI to suit your exact cutting needs
• Suitable for cutting wood, bone fibre, ivory, horn and plastic for versatility of use
• Blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke to deliver high speed, precise cuts every time
• Manufactured from high quality carbon steel that has been forged, hardened and tempered for maximum durability
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | Alloy Steel |
Brand | Eclipse Blue |
EAN | 5012095000365 |
For Use With | Fine Cutting Work |
MFR Part No. | FS22 |
UNSPSC Code | 27111501 |