noscriptKennedy High Speed Steel, Saw Blade, For Hacksaw, 482mm 0405720K | Cromwell Tools

Kennedy

High Speed Steel, Saw Blade, For Hacksaw, 482mm

SKU:

KEN0405720K

MPN:

0405720K

£35.39

Ex VAT

£42.47

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from High-Speed Steel (HSS), these power saw blades are recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Due to the thin nature of the blades, the product should be used only on light machines. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Recommended for cutting thin cross-sections due to the accuracy of the blades
    • High Speed Steel (HSS) construction makes fast and precise cuts for a smooth finish
    • For cutting tubing, small bars and light angle iron for versatile use
    • Should be used only on light duty machines
    • Available in a range of sizes and specifications to suit your needs


    Typical Applications
    • DIY
    • Automotive
    • Plumbing
    • Construction


    Notes
    • Power Saw Hacksaw Blade Tooth Recommendations:
    TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2in.)
    TPI: 14. Suitable for Section Width: 6 to 19mm (1/4in. to 3/4in.)
    TPI: 10. Suitable for Section Width: 8 to 25mm (5/16in. to 1in.)
    TPI: 6. Suitable for Section Width: 13 to 38mm (1/2in. to 1 1/2in.)
    TPI: 4. Suitable for Section Width: 19mm and above (3/4in. and above)


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    19"x1.3/4"x6TPI

    Blade Length

    482mm

    Blade Material

    High Speed Steel

    Brand

    Kennedy

    EAN

    5036140028876

    For Use With

    Hacksaw

    UNSPSC Code

    27111501