£1.74
Ex VAT
£2.09
Inc VAT
4 Variations Available
Product Details
Product Specification
With a uniformly hardened blade that holds the edge when cutting hard-to-machine alloys and helps to maintain the straightness of the cut, this range of HSS hacksaw blades are ideal for use when the blade is not subject to bending and twisting stresses. Sold in packs of 10, the product does not include hacksaw frame, replacement blades only.
Features and Benefits
• Manufactured from High Speed Steel (HSS) for high resistance to wear
• Available in varying sizes to ensure you find the right product for your needs
• Holds a good cutting even with regular use
Typical Applications
• Woodworking
• Metalworking
• Construction
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 12x1/2x32TPI |
Blade Length | 300mm |
Blade Material | High Speed Steel |
Brand | Starrett |
EAN | 7891265677600 |
For Use With | Hacksaw |
MFR Part No. | KRS1232-50 |
UNSPSC Code | 27111501 |