£0.36
Ex VAT
£0.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Spare Blades to suit Piercing Saw
Blade length: 125mm.
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | Alloy Steel |
Brand | Eclipse Blue |
EAN | 5012095000433 |
For Use With | Fine Metal Work |
MFR Part No. | PS52 |
UNSPSC Code | 27111501 |