£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Non-Sterile Surgical Blades No.9.
This distinctive, broad, "hatchet" shaped blade is utilised within Podiatry.
Fitment: Handles 3, 3L, 3 Graduated, 5B, 7, 9, B3 and B3L.
Material: Carbon Steel.
Attribute | Value |
---|---|
Blade Shape | Straight |
Brand | Swan |
EAN | 5033955001179 |
ECLASS Code | 21040602 |
MFR Part No. | 117 |
Type | Surgical Blade |
UNSPSC Code | 27111503 |