noscriptSwannn-Morton Pocket Knife, Length 119mm 2806 | Cromwell Tools

Swannn-Morton

Pocket Knife, Length 119mm

SKU:

SWN5376802M

MPN:

2806

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (20)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    With a graphite-finish metal handle, this Retractaway knife handle from Swann Morton® is designed for safe, clean cutting. Offering versatile cutting due to its compatibility with several Swann Morton® blades, the retracting mechanism ensures user safety. The product is supplied as a handle only, no blades are included.


    Features and Benefits
    • Retractable nature bolsters the safety of the product and reduces the risk of accidental cutting
    • Easy blade changing to keep you working efficiently
    • Suited for use with Swann Morton® surgical blade No's 10, 10A, 11, 15, 15A and 15C, making it a versatile product that you can customise to suit your requirements


    Typical Applications
    • Warehousing
    • Retail
    • Crafting


    Warnings
    • Age restricted product - must be over 18 to purchase


    Notes
    • Fits Swann Morton® surgical blade No's 10, 10A, 11, 15, 15A and 15C only


    Product Specification
    Attribute
    Value

    Brand

    Swannn-Morton

    EAN

    5033955028060

    ECLASS Code

    21040602

    Overall Length

    119mm

    Type

    Pocket Knife

    UNSPSC Code

    27111503