Slice

141.5mm, Ceramic, Scissors, Right/Left Hand

SKU:

SLC5331054F

MPN:

10544

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Slice 10544 Ceramic Scissors bring our proprietary finger-friendly grind to safety scissors. This means that, while our scissors cut materials effectively, they resist cutting skin. Used in industrial, institutional, and educational settings alike, these lightweight scissors are ambidextrous and durable. Soft-touch finger grips line their tough glass-filled nylon handles for the ideal mix of strength and comfort. As with all our ceramic blades, these are non-sparking and chemically inert.


    Product Specification
    Attribute
    Value

    Blade Material

    Ceramic

    Brand

    Slice

    Compatible Materials

    Carpet Paper Textiles Underlay Wallpaper

    EAN

    8951421054436

    ECLASS Code

    21040600

    End Shape

    Rounded

    Hand Preference

    Right/Left Hand

    Handle Colour

    Orange

    Handle Material

    Bi-Material

    Handle Shape

    Straight/Symmetrical

    MFR Part No.

    10544

    Number of Pieces

    1

    Overall Length

    141.5mm

    Protection Features

    Rust-Resistant

    UNSPSC Code

    27111506