£11.79
Ex VAT
£14.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Drapers Scissors - 1913BS-4.5
Polished bright steel blades with two round points for safety.
Attribute | Value |
---|---|
Blade Material | Bright Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Textiles |
ECLASS Code | 21040600 |
End Shape | Rounded |
Hand Preference | Right Hand |
Handle Colour | Silver |
Handle Material | Carbon Steel |
Handle Shape | Straight/Symmetrical |
MFR Part No. | 1913BS-4.5 |
Overall Length | 115mm |
Standards Met | MOD-AQAP9 EDN2 |
UNSPSC Code | 27111506 |