£2.49
Ex VAT
£2.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
KF01228
All-purpose scissors are ergonomic with excellent cutting quality. Curved handles make cutting paper and card easy.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Qconnect |
EAN | 5705831012288 |
ECLASS Code | 21040600 |
Hand Preference | Right/Left Hand |
Handle Material | Bi-Material |
Number of Pieces | 1 |
Overall Length | 170mm |
UNSPSC Code | 27111506 |