£14.99
Ex VAT
£17.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
• Hot forged.
• Polished "Bright Steel" blades.
• Semi rounded points.
• Generous sized bows
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | William Whiteley And Sons |
ECLASS Code | 21040600 |
Hand Preference | Right/Left Hand |
Handle Material | Bi-Material |
Number of Pieces | 1 |
Overall Length | 175mm |
UNSPSC Code | 27111506 |