£3.19
Ex VAT
£3.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Specification
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Matlock |
ECLASS Code | 21040600 |
Hand Preference | Right/Left Hand |
Handle Material | Bi-Material |
Number of Pieces | 1 |
Overall Length | 190mm |
UNSPSC Code | 27111506 |