£47.49
Ex VAT
£56.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Composite Materials Scissors
Suitable for: Aramid (Kevlar), carbon fibre, glass fibre, resin coated composite fibres (both wet and dry), leather (due to low friction coating), rubber etc.
Standard - 3600T-8
High carbon tool steel with xylan low friction coating for protection. High leverage - machined pivot screw, modified grinding and setting.
Round Points - 3700T-10/R
With rounded points for safety and to prevent snagging on loose weave materials. Offset handles - machined pivot screw with xylan low friction coating for protection.
Modified grinding and setting.
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Fibreglass Leather Rubber Textiles |
EAN | 5055817714393 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Teflon-Coated Xylan-Coated |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Carbon Steel |
Handle Shape | Straight/Asymmetrical |
MFR Part No. | 3600T-8 |
Overall Length | 200mm |
Protection Features | Adhesive-resistant |
Standards Met | MOD-AQAP9 EDN2 |
UNSPSC Code | 27111506 |