£51.49
Ex VAT
£61.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Mica Scissors - 3610T-8
Developed for cutting mica used in motor windings. Two semi-knife edge blades offering the ultimate in powerful cut. Long "shanks" for increased mechanical advantage. Xylan coated to resist resin/adhesive etc adhering to the blades, also resists corrosion. High Carbon tool steel.
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Carpet Paper Plastic Rope Rubber String Textiles Thread Underlay Wire |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Teflon-Coated Xylan-Coated |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Carbon Steel |
Handle Shape | Straight/Symmetrical |
MFR Part No. | 3610T-8 |
Overall Length | 200mm |
Protection Features | Adhesive-resistant |
Standards Met | MOD-AQAP9 EDN2 |
UNSPSC Code | 27111506 |