William Whiteley And Sons

200mm, Steel, Scissors, Right Hand

SKU:

WTY5333118B

MPN:

3120CP-8

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (47)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Manufactured in Sheffield from a high quality carbon tool steel, each product also features chrome plated blades with unique corrosion protection on the inside. Offset handles with machined pivot screw. Longer life is achieved by higher grade materials and more finishing processes. Available in two varying sizes, both products have an offset handle.


    Features and Benefits
    • Manufactured from a high quality carbon steel for strength and durability even with extended use
    • Corrosion protected to bolster product longevity
    • Possesses one micro-serrated blade and one knife edge blade making the product able to grip slippery materials
    • Blade structure also reduces cutting effort on the part of the user on tougher fabrics such as canvas, velvet and leather
    • Available in two sizes to suit your requirements


    Typical Applications
    • Textiles
    • Synthetic Textiles
    • Canvas
    • Rubber
    • Carpet and Underlay
    • Felt
    • Rope
    • Plastic Film
    • Plastic and Fine Wire Mesh
    • Paper and Card


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Brand

    William Whiteley And Sons

    Compatible Materials

    Carpet Paper Plastic Rope Rubber String Textiles Thread Underlay Wire

    ECLASS Code

    21040600

    End Shape

    Pointed

    Finish/Coating

    Chrome-Plated

    Hand Preference

    Right Hand

    Handle Colour

    Red

    Handle Material

    Bi-Material

    Handle Shape

    Offset/Asymmetrical

    MFR Part No.

    3120CP-8

    Number of Pieces

    1

    Overall Length

    200mm

    Protection Features

    Adhesive-resistant Corrosion-resistant

    Standards Met

    MOD-AQAP9 EDN2

    UNSPSC Code

    27111506