£49.49
Ex VAT
£59.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Manufactured in Sheffield from a high quality carbon tool steel, each product also features chrome plated blades with unique corrosion protection on the inside. Offset handles with machined pivot screw. Longer life is achieved by higher grade materials and more finishing processes. Available in two varying sizes, both products have an offset handle.
Features and Benefits
• Manufactured from a high quality carbon steel for strength and durability even with extended use
• Corrosion protected to bolster product longevity
• Possesses one micro-serrated blade and one knife edge blade making the product able to grip slippery materials
• Blade structure also reduces cutting effort on the part of the user on tougher fabrics such as canvas, velvet and leather
• Available in two sizes to suit your requirements
Typical Applications
• Textiles
• Synthetic Textiles
• Canvas
• Rubber
• Carpet and Underlay
• Felt
• Rope
• Plastic Film
• Plastic and Fine Wire Mesh
• Paper and Card
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Carpet Paper Plastic Rope Rubber String Textiles Thread Underlay Wire |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Chrome-Plated |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Bi-Material |
Handle Shape | Offset/Asymmetrical |
MFR Part No. | 3120CP-10 |
Number of Pieces | 1 |
Overall Length | 250mm |
Protection Features | Adhesive-resistant Corrosion-resistant |
Standards Met | MOD-AQAP9 EDN2 |
UNSPSC Code | 27111506 |