£2.79
Ex VAT
£3.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
12" wallpaper cutting scissors.
Features and Benefits
• Longer stainless steel blades for more accurate cutting
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Harris |
Compatible Materials | Wallpaper |
EAN | 5056287403091 |
ECLASS Code | 21040600 |
Handle Colour | Grey |
MFR Part No. | 102054001 |
Number of Pieces | 1 |
Overall Length | 300mm |
UNSPSC Code | 27111506 |