£59.49
Ex VAT
£71.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
For the left-handed among us, these Sidebent Shears make cutting jobs easier. Made with hot forged steel, these durable chrome plated scissors cut through a range of materials, including carpet and underlay; card; plastic; and rubber.
Features and Benefits
• Chrome plated blades with unique corrosion protection on the inside
• High carbon tool steel
• Offset handles - machined pivot screw
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | William Whiteley And Sons |
Compatible Materials | Carpet Paper Plastic Rope Rubber Textiles Underlay |
ECLASS Code | 21040600 |
Finish/Coating | Chrome-Plated |
Hand Preference | Left Hand |
Handle Shape | Offset |
MFR Part No. | 3119CP-10/LH |
Number of Pieces | 1 |
Protection Features | Corrosion-resistant |
UNSPSC Code | 27111506 |