noscriptWilliam Whiteley And Sons 200mm, Carbon Steel, Scissors, Left Hand 3119CP-8/LH | Cromwell Tools

William Whiteley And Sons

200mm, Carbon Steel, Scissors, Left Hand

SKU:

WTY5333115T

MPN:

3119CP-8/LH

£34.79

Ex VAT

£41.75

Inc VAT

IN STOCK (7)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Left Handed Sidebent Shear - 3119CP-8
    Hot forged chrome plated blades with unique corrosion protection on the inside. High carbon tool steel. Offset handles - machined pivot screw.
    Suitable for: textiles, synthetic textiles, canvas, rubber, carpet & underlay, felt, rope, plastic film, plastic & fine wire mesh, paper & card.


    Product Specification
    Attribute
    Value

    Blade Material

    Carbon Steel

    Brand

    William Whiteley And Sons

    Compatible Materials

    Carpet Paper Plastic Rope Rubber String Textiles Thread Underlay Wire

    ECLASS Code

    21040600

    End Shape

    Pointed

    Finish/Coating

    Chrome-Plated

    Hand Preference

    Left Hand

    Handle Colour

    Black

    Handle Material

    Carbon Steel

    Handle Shape

    Offset/Asymmetrical

    MFR Part No.

    3119CP-8

    Overall Length

    200mm

    Protection Features

    Adhesive-resistant Corrosion-resistant

    Standards Met

    MOD-AQAP9 EDN2

    UNSPSC Code

    27111506