£6.49
Ex VAT
£7.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
These traditional pattern stainless steel scissors are complete with a matte finish. The asymmetrical handle design gives bolstered levels of comfort and control whilst using. Available in two sizes to allow you to select the correct product size for your requirements.
Features and Benefits
• Matte finish gives the product a clean and sleek look
• Asymmetrical handle has been ergonomically designed to allow for optimum comfort and control when using
• Available in two sizes and specifications to suit your individual needs and preferences
• Manufactured from high quality stainless steel for overall product hardiness
Typical Applications
• Ideal for use cutting paper and card
Notes
• Supplied with a PVC wallet
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Paper |
EAN | 5036140469907 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Matte |
Hand Preference | Right Hand |
Handle Colour | Plain |
Handle Material | Stainless Steel |
Handle Shape | Straight/Asymmetrical |
Number of Pieces | 1 |
UNSPSC Code | 27111506 |