£1.09
Ex VAT
£1.31
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Large plastic handles. Excellent for cutting heavy seatbelts, fabrics, thin metal, plastics and splints.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Plastic Textiles |
EAN | 5036140240469 |
ECLASS Code | 21040600 |
End Shape | Pointed Rounded |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Handle Shape | Offset/Asymmetrical |
Number of Pieces | 1 |
Overall Length | 180mm |
UNSPSC Code | 27111506 |