£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Universal shears for electricians with cutting edges made from stainless steel and multi-component griped handles. Precisely ground blades with fine serration for a clean, non-slip cut.
Features and Benefits
• Cutting edge with integrated cable cutter
• With plastic belt pouch
• Hardness of cutting edges 56 HRC
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Knipex |
Compatible Materials | String Thread Wire |
EAN | 4003773082125 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Polished |
Handle Colour | Blue Red |
Handle Material | Plastic |
MFR Part No. | 95 05 10 SB |
Number of Pieces | 1 |
Overall Length | 160mm |
UNSPSC Code | 27111506 |