£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
10" scissors for cutting wallpaper.
Attribute | Value |
---|---|
Brand | Harris |
Compatible Materials | Wallpaper |
EAN | 5056287403077 |
ECLASS Code | 21040600 |
Handle Colour | Black |
MFR Part No. | 101054003 |
Number of Pieces | 1 |
Overall Length | 250mm |
UNSPSC Code | 27111506 |