£1.99
Ex VAT
£2.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
For applying filler to small areas.
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Blade Width | 68mm |
Brand | Harris |
EAN | 5056287402926 |
ECLASS Code | 21040801 |
MFR Part No. | 102064303 |
Number of Scraping Edges | 1 |
Pack Quantity | 1 |
Point Type | Standard |
Type | Filling Knife |
UNSPSC Code | 27112601 |