£5.29
Ex VAT
£6.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This easy to use scraper is designed to remove unwanted stickers, labels or any undesirable material. Manufactured from robust plastic, the blade can simply be slid out when needed, before retracting once contact with your desired surface has been broken. Supplied with a reinforced blade for additional durability.
Features and Benefits
• Tool-less blade change to reduce tool downtime
• Ergonomic design bolsters user comfort
• Retractable blade ensures user safety and reduces the risk of accidental scraping
• Ambidextrous design allows both left and right handed users to operate the tool
• Lanyard hole in the base of the tool for ease of storage
Typical Applications
• Retail
• Warehousing
• DIY
• Construction
Standards
• TÜV-certified
Notes
• Installed blade: No.44 - 0.3mm
• Optional blades: No.144 - 0.25 mm, non-corrosive blade, No.60044 - 0.3mm, rounded blade tip
Attribute | Value |
---|---|
Blade Dimensions | 39 x 19.3 x 0.3 |
Blade Length | 39mm |
Blade Material | Steel |
Blade Width | 19.3mm |
Brand | Martor |
ECLASS Code | 21040801 |
Handle Material | Plastic |
MFR Part No. | 544.08 |
Number of Scraping Edges | 1 |
Overall Length | 105.5mm |
Pack Quantity | 1 |
Point Type | Standard |
Type | Multi-Function Scraper |
UNSPSC Code | 27112601 |