£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
For the removal of paint.
Features and Benefits:
•Hardened and tempered steel blade for strength and durability
Typical Applications:
•Preparation
•DIY
•Trade
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 38mm |
Brand | Harris |
EAN | 5056287403008 |
ECLASS Code | 21040801 |
MFR Part No. | 103064205 |
Number of Scraping Edges | 1 |
Pack Quantity | 1 |
Type | Paint Removing Tool |
UNSPSC Code | 27112601 |