£3.79
Ex VAT
£4.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Steel backed scraper blades, ideal for removing, cutting and scraping grease, dirt, and paint speckles from glass with ease.
Features and Benefits
• Remove grease, dirt, unwanted stickers and paint speckles with ease saving time
• Fully hardened, robust tempered high carbon steel backed for maximum life
• Easy to fit into scrapper for uninterrupted use
Typical Applications
• Window cleaners
• Construction and building
• Decorators
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 110mm x 40mm |
Blade Length | 110mm |
Blade Material | Steel |
Blade Width | 40mm |
Brand | Stanley |
EAN | 3253560285104 |
ECLASS Code | 21040801 |
MFR Part No. | 0-28-510 |
Number of Scraping Edges | 1 |
Overall Length | 110mm |
Pack Quantity | 10 |
Point Type | Standard |
Tang Type | N/A |
Type | Decorators Scraper |
UNSPSC Code | 27112601 |