Harris

Replacement Blade, 100mm, Steel Blade

SKU:

HAR5336893D

MPN:

102064310

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (18)

    Product Details

    Wallpaper strippers and replacement blades for stripping tiles, wallpaper & vinyl flooring.


    Features and Benefits:
    •Extra sharp razor blades improves efficiency of the tools


    Typical Applications:
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Steel

    Blade Width

    100mm

    Brand

    Harris

    EAN

    5056287403510

    ECLASS Code

    21040801

    MFR Part No.

    102064310

    Number of Scraping Edges

    1

    Pack Quantity

    2

    Point Type

    Standard

    Type

    Replacement Blade

    UNSPSC Code

    27112601