£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
These replacement blades for the Harris® ultiimate preparation super scraper delivers excellent durability to quickly and easily remove paint and coatings from wood and plastic.
Features and Benefits
• Outlasts steel blades up to 100 times (depending on the surface)
Typical Applications
• Preparation
• DIY
• Trade
Notes
• Ultimate super scraper replacement blades work in conjunction with the Harris® Ultimate Super Scraper
Attribute | Value |
---|---|
Blade Material | Tungsten Carbide |
Brand | Harris |
EAN | 5056287403695 |
ECLASS Code | 21040801 |
MFR Part No. | 103064212 |
Number of Scraping Edges | 1 |
Pack Quantity | 2 |
Type | Replacement Blade |
UNSPSC Code | 27112601 |