noscriptKennedy Scraper, 50mm, Steel Blade 5335420K | Cromwell Tools

Kennedy

Scraper, 50mm, Steel Blade

SKU:

KEN5335420K

MPN:

5335420K

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    These comfort grip scrapers are suited for heavy-duty applications. With scale tangs, tempered flexible steel blades and bi-material comfort grips, they produce neat and precise results whilst also focussing on user comfort. Available to purchase in varying sizes to suit your requirements.


    Features and Benefits
    • Each product possesses a lanyard hole to keep your tool handy
    • Blades are manufactured from tempered steel for resilience
    • Bi-material handle emphasises user comfort and grip which in turn gives greater accuracy when using
    • Flexible blade makes scraping easier and reduces the risk of the blade being damaged
    • Available in varying sizes to suit your needs


    Typical Applications
    • Construction
    • Decorating
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    125x50

    Blade Length

    125mm

    Blade Material

    Steel

    Blade Width

    50mm

    Brand

    Kennedy

    EAN

    5036140245440

    ECLASS Code

    21040801

    Handle Material

    Bi-Material

    Number of Scraping Edges

    1

    Overall Length

    220mm

    Pack Quantity

    1

    Point Type

    Chisel Point

    Tang Type

    Scale Tang

    Type

    Scraper

    UNSPSC Code

    27112601