£7.29
Ex VAT
£8.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These comfort grip scrapers are suited for heavy-duty applications. With scale tangs, tempered flexible steel blades and bi-material comfort grips, they produce neat and precise results whilst also focussing on user comfort. Available to purchase in varying sizes to suit your requirements.
Features and Benefits
• Each product possesses a lanyard hole to keep your tool handy
• Blades are manufactured from tempered steel for resilience
• Bi-material handle emphasises user comfort and grip which in turn gives greater accuracy when using
• Flexible blade makes scraping easier and reduces the risk of the blade being damaged
• Available in varying sizes to suit your needs
Typical Applications
• Construction
• Decorating
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 150x75 |
Blade Length | 150mm |
Blade Material | Steel |
Blade Width | 75mm |
Brand | Kennedy |
EAN | 5036140245457 |
ECLASS Code | 21040801 |
Handle Material | Bi-Material |
Number of Scraping Edges | 1 |
Overall Length | 225mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Scale Tang |
Type | Scraper |
UNSPSC Code | 27112601 |