£4.19
Ex VAT
£5.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
For stripping old wallpaper.
Features and Benefits:
•Hardened and tempered steel blade for strength and durability
•Soft grip handle aids wearer comfort whilst the tool is in in use
Typical Applications:
•Preparation
•DIY
•Trade
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 100mm |
Brand | Harris |
EAN | 5056287403046 |
ECLASS Code | 21040801 |
Handle Material | Rubber |
MFR Part No. | 103064209 |
Number of Scraping Edges | 1 |
Pack Quantity | 1 |
Type | Wallpaper/Tile Stripper |
UNSPSC Code | 27112601 |