£15.79
Ex VAT
£18.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Cut, slice, scrape and trim with the 2-in-1 knife tool. The ToughBuilt Utility Scraper Knife offers a patented switch-blade mechanism to allow quick and easy conversion from knife to scraper with a simple flick of a switch. The product is compatible with universal blades which can be changed trouble-free thanks to the tool-less rapid load system.
Features and Benefits
• Patented with switch-blade technology, the ToughBuilt Utility Scraper Knife allows professionals to cut, slice, scrape and trim with the interchangeable two tool, one blade system
• The product is compatible with universal blades, and includes a set of 5 premium quality carbon-steel blades
• Manufactured with a rubber comfort grip for easy and comfortable use, as well as a paint can opener and carry loop for convenience
Typical Applications
• Suitable to cut materials such as PVC, rubber, plastic and leather, or switch to scraper and remove paint, putty, silicone, adhesives and more
Warnings
• Over 18 sale only
Attribute | Value |
---|---|
Blade Length | 60mm |
Blade Material | High Carbon Steel |
Brand | ToughBuilt |
ECLASS Code | 21040801 |
Handle Material | Rubber |
MFR Part No. | TB-H4S5-01 |
Number of Scraping Edges | 1 |
Overall Length | 152mm |
Pack Quantity | 1 |
Type | Scraper |
UNSPSC Code | 27112601 |