noscriptKennedy Wall Scraper, 14mm, High Carbon Steel Blade 5330600K | Cromwell Tools

Kennedy

Wall Scraper, 14mm, High Carbon Steel Blade

SKU:

KEN5330600K

MPN:

5330600K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Wall scrapers are suited for removing wallcoverings, paint, floor and wall tiles easily. Fitted with a two-sided blade, the blunt side of the blade is useful for stripping off paint, removing wallcoverings and tiles, whilst the sharp edge will easily remove paint from glass. Blades are easily changed and replaced when necessary to keep your tool working to the best level. Complete with a long handle and rubber grip.


    Features and Benefits
    • Two-sided blade allows for versatility of use
    • Long handle allows you to reach areas that are high up or awkward to access
    • Blades can be replaced and changed when blunt or no longer at the optimum level
    • Textured, rubber grip improves user comfort and control


    Typical Applications
    • Decorating
    • Painting
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    100x14

    Blade Length

    100mm

    Blade Material

    High Carbon Steel

    Blade Width

    14mm

    Brand

    Kennedy

    EAN

    5036140113831

    ECLASS Code

    21040801

    Handle Material

    Rubber

    Number of Scraping Edges

    2

    Overall Length

    315mm

    Pack Quantity

    1

    Point Type

    Chisel Point

    Tang Type

    N/A

    Type

    Wall Scraper

    UNSPSC Code

    27112601