£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Wallpaper strippers and replacement blades for stripping tiles, wallpaper & vinyl flooring.
Features and Benefits:
•Extra sharp razor blades improves efficiency of the tools
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Steel |
Blade Width | 150mm |
Brand | Harris |
EAN | 5056287403503 |
ECLASS Code | 21040801 |
MFR Part No. | 102064309 |
Number of Scraping Edges | 1 |
Pack Quantity | 1 |
Point Type | Standard |
Type | Wallpaper/Tile Stripper |
UNSPSC Code | 27112601 |