£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Flat Heavy Duty Engineering Scraper (Erectors).
For heavy engineering and large jobs.
Chrome Vanadium Steel Blade.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040801 |
Handle Shape | Contoured |
MFR Part No. | 256 |
Overall Depth | 335mm |
Overall Length | 335mm |
Overall Width | 30mm |
Shank Length | 210mm |
Shape | Flat |
Type | Engineers Scraper |
UNSPSC Code | 27112009 |