£69.89
Ex VAT
£83.87
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for removing high spots from bearings etc.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040801 |
Handle Shape | Round |
MFR Part No. | 257 |
Overall Depth | 350mm |
Overall Length | 350mm |
Overall Width | 30mm |
Shank Length | 225mm |
Shape | Flat |
Type | Bearing Scraper |
UNSPSC Code | 27112009 |