£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Suitable for removing high spots from bearings etc.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040801 |
Handle Shape | Round |
MFR Part No. | 2584 |
Overall Depth | 180mm |
Overall Length | 180mm |
Overall Width | 10mm |
Shank Length | 100mm |
Shape | Half Round |
Type | Bearing Scraper |
UNSPSC Code | 27112009 |