noscriptEclipse Blue Three Square, Engineers Scraper, 200mm 97A | Cromwell Tools

Eclipse Blue

Three Square, Engineers Scraper, 200mm

SKU:

ECL5530036M

MPN:

97A

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (1)

    Product Details

    Manufactured from high grade tool steel and hardened to maintain cutting edges. Designed for removal of high spots of machined surfaces and slideways.


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    ECLASS Code

    21040801

    Handle Shape

    Round

    Overall Length

    200mm

    Shank Length

    140mm

    Shape

    Three Square

    Type

    Engineers Scraper

    UNSPSC Code

    27112009