noscriptKennedy 100 Piece Screwdriver Bit Set, 14in Hex x 25mm 5736350K | Cromwell Tools

Kennedy

100 Piece Screwdriver Bit Set, 14in Hex x 25mm

SKU:

KEN5736350K

MPN:

5736350K

£35.79

Ex VAT

£42.95

Inc VAT

OUT OF STOCK

    Product Details

    Supplied in a crack resistant, red, moulded plastic case, this 100 piece set of 1/4" hex x 25mm insert bits is the ideal product to ensure you always have the most suitable bit for any job. Manufactured from chrome molybdenum, each bit is robust and designed to endure even with everyday use. The bit holder also has an emphasis on durability, made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.


    Features and Benefits
    • Supplied in a moulded plastic case to easily organise and store all 100 components
    • Bit holder is constructed from chrome plated vanadium steel for durability
    • Each component is manufactured from resilient chrome molybdenum for product longevity
    • Kit contains 100 pieces to ensure you always have the correct screwdriver bit on hand


    Typical Applications
    • Ideal for use by professionals such as electricians, construction workers, plumbers, engineers, DIY enthusiasts and hobbyists


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Spanner Tamperproof Torx Torq Set

    Brand

    Kennedy

    EAN

    5036140048362

    ECLASS Code

    21040404

    Includes

    1 10 1/4" 1/4in 2 2.5 3 3/16in 3.5 4 4.5 5 5.5 6 6.5 7 8 Clutch: 5/32in Crosspoint ACR II: No.1 Crosspoint: No.0 Hex: 1.5 No.1 No.2 No2R No.3 No.4 Pozidrive®ACR: No.1 Pozidrive® PZ0 PZ1 PZ2 PZ3:PZ4 Slotted: 3 Spanner: 4 Spline: 4 Square: 0 T10 T15 T20 T25 T25:T27 T27 T30 T40 T45 T50 T7 T8 T9 Torq®Set: 6 Torx®: T6 Torx®Tamper Resistant: T6

    Number of Pieces

    100

    Shank Shape

    Hex

    UNSPSC Code

    27112836