£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The Proto® 5 Piece Screw Extractor Set is designed to remove broken pipework or fittings. Each piece is size stamped for convenience.
Features and Benefits
• Size stamped to indicate correct drill bit size
• Removes broken pipe or fittings
Attribute | Value |
---|---|
Brand | Proto |
Drive Type | Square |
EAN | 0662679531553 |
ECLASS Code | 21041503 |
Flute Type | Straight |
MFR Part No. | J9500A |
Number of Pieces | 5 |
Size | 15/64in 1/8in 3/16in 3/8in 5/16in |
Type | Straight Flute Screw Extractor Set |
UNSPSC Code | 27111709 |