£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Safely and securely remove damaged, rounded or corroded hex bolts and screws with this essential extractor bit set to keep things running as safely and smoothly as possible. The set includes 10 extractor sizes, from 1.5mm to 10mm, including a 1/2inch ratchet adaptor for sizes 7, 8 and 10mm, for a wide range of bolt and screws. The set is packaged in a transportable plastic storage case for easy and efficient use.
Features and Benefits
• The extractor bit set comes in a range of sizes, from 1.5, 2, 2.5, 3, 4, 5, 6mm by 50mm, and 7, 8, 10mm by 38mm, to remove a wide variety of damaged, rounded or corroded hex bolts or screws
• Includes a 1/2in. hex bit adaptor for sizes 7,8 and 10mm
• Packed in a plastic storage case for convenient and organised usage
Typical Applications
• For the use of removing damaged, rounded or corroded hex bolts and screws
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/4" Hex |
EAN | 5018341068455 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | 1/2"Drive x 10mm Bit Adaptor Carry Case |
MFR Part No. | 6845 |
Number of Pieces | 11 |
Size | 10mm 1.5mm 2.5mm 2mm 3mm 4mm 5mm 6mm 7mm 8mm |
Type | Cap Head Screw Extractor Set |
UNSPSC Code | 27111709 |