£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
This 7-piece Torx® fastener extractor set removes badly damaged or rounded Torx® fixings to keep things running as smoothly and safely as possible. The set contains 7 1/4in. sized socket bits for T10, T15, T20, T25, T27, T30 and T40 extractors to allow professionals to safely and efficiently remove extremely damaged Torx® fasteners. Each socket is crafted from chrome vanadium and the bits from S2 steel to endure high-stress application. The extractors are manufactured to ''bite'' into badly damaged hex fixings and guarantee successful removal.
Features and Benefits
• The Torx® set includes 7 1/4in. socket sets that are manufactured in sizes T10, T15 and T20 measuring at a length of 37mm, and sizes T25, T27, T30 and T40 measuring at a length of 43mm
• The Torx® extractors are manufactured specifically to remove badly damaged Torx® fasteners by ''biting'' into the fixings
• The sockets are made from chrome vanadium and the bits from S2 steel to guarantee durability and strength in high-stress application
• The set comes supplied on a metal rail for easy storage and transport
Typical Applications
• Used to remove badly damaged, rounded or corroded hex fastener fixings quickly
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/4" Sq. Drive |
EAN | 5018341080532 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | Metal rail for easy storage |
MFR Part No. | 8053 |
Number of Pieces | 7 |
Size | T10 T15 T20 T25 T27 T30 T40 |
Type | Torx Screw Extractor Set |
UNSPSC Code | 27111709 |