£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Quickly and safely remove damaged, rounded or corroded Torx® fixings, ranging from sizes E10 to E40. The 7-piece set is crafted from silicon steel for long-lasting durability and strength, and each extractor is manufactured with 1/4 in. quick Chuck Shank for use in cordless drills.
Features and Benefits
• Torx® fixings extractor bit set enables professionals to remove damaged fixings and includes extractor sizes, E10, E15, E20, E25, E27, E30, E40 for a wide range of uses
• Each extractor is manufactured with a 1/4in. quick chuck shank for use in cordless drills
• Manufactured from silicon steel for long-lasting durability, keeping industries running smoothly and safely
Typical Applications
• Allows professionals to remove corroded, rounded or damaged TORX® and TORX PLUS® fixings
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/4" Hex |
EAN | 5018341059644 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | Plastic storage case |
MFR Part No. | 5964 |
Number of Pieces | 7 |
Size | E10 E15 E20 E25 E27 E30 E40 |
Type | Torx Screw Extractor Set |
UNSPSC Code | 27111709 |