£51.79
Ex VAT
£62.15
Inc VAT
9 Variations Available
Product Details
Product Specification
The Dormer Carbon Steel Screw Extractor is crafted from high-quality chromium steel, ensuring durability and the ability to withstand flex and high torque loads during operation. Featuring left-handed spiral flutes, these carbon steel screw extractors allows for anti-clockwise rotation to effectively extract broken screws. Additionally, the square shank design is compatible with standard tap wrenches for ease of use.
Features and Benefits
• Remove broken right-handed bolts from threaded holes without damaging threads
Typical Applications
• Can be used wherever the removal of screws is required
Attribute | Value |
---|---|
Brand | Dormer |
Drive Type | Square |
EAN | 3603607088951 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
MFR Part No. | M9009 |
Number of Pieces | 1 |
Overall Length | 121.3mm |
Size | M45 - M50 |
Type | Screw Extractor |
UNSPSC Code | 27111709 |