£22.59
Ex VAT
£27.11
Inc VAT
2 Variations Available
Product Details
Product Specification
The Dormer Chromium Steel Screw Extractor Set is an engineer-quality tool designed for easily removing broken studs and bolts. This set can extract sizes ranging from 3 to 14mm, and includes drill sizes needed for creating pilot holes. By turning the extractor left-handed with a tap wrench, users can effortlessly remove the damaged stud or bolt. This durable and reliable set is a must-have for any workshop or toolbox.
Features and Benefits
• M901A contains a set of screw extractor sizes, ranging from M9001 - M9005
• M901A contains a set of screw extractor sizes, ranging from M9001 - M9006
• Left Hand spiral flutes - Allows anti-clockwise rotation to extract broken screws
• Square Shank - Too allow use with standard tap wrench
Typical Applications
• Can be used with standard tap wrenches for easy stud or bolt removal
Attribute | Value |
---|---|
Brand | Dormer |
Drive Type | Square |
EAN | 3603607088968 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | M9001 - M9005 |
MFR Part No. | M901A |
Number of Pieces | 5 |
Type | Screw Extractor Set |
UNSPSC Code | 27111709 |