£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
This essential 6-piece screw extractor set includes both drill out and extractor bits crafted to remove damaged, rounded or corroded screw fixings. Each extractor is manufactured with a quick chuck end compatible with cordless drills and is hardened and tempered to guarantee long-lasting usage.
Features and Benefits
• A 6-piece screw extractor set used to remove damaged screws, including 3 drill out bits in sizes 2, 3.2, 4.2mm x 50mm long, and 3 extractor bits in sizes No.1 (3 - 5mm), No.2 (6 - 10mm), No.3 (12 - 14mm)
• The set is compatible with cordless drills
• The kit has been manufactured with long-lasting durability in mind with each extractor and drill bit hardened and tempered
Typical Applications
• To remove damaged screw fixings
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/4" Hex |
EAN | 5018341072926 |
ECLASS Code | 21041503 |
Extractor Number | 1 2 3 |
Flute Type | Spiral |
Includes | 3.2 3 x specially designed drill out bits: 2 4.2mm x 50mm long |
MFR Part No. | 7292 |
Number of Pieces | 6 |
Size | 10mm 12mm 5mm |
Type | Spiral Flute Screw Extractor Set |
UNSPSC Code | 27111709 |